missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Lids

Product Code. 10730223
Change view
Click to view available options
Diameter (Metric) Outer:
94 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10730223 94 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10730223 Supplier Bohlender™ Supplier No. H 92711
  • ONLINE EXCLUSIVE PRICE
    58.15 €
    47.08 € / Pack of 1
    Save 11.07 €
    19% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with BOLA PTFE Beakers. BOLA PTFE Lids are available in a variety of sizes.

  • White PTFE Lid
  • With centering shoulder
  • Universal chemical resistance

Compliance

FDA

Specifications

Color White
Diameter (Metric) Outer 94 mm
Material PTFE
For Use With (Equipment) BOLA Beaker (PN: A 136-11)
Temperature (Metric) Max. Operating +250°C
Type Lid with Centering Shoulder
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.