missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Bola PTFE Mini-Propeller Stirrer Shafts

Product Code. 10564123
Change view
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10564123 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10564123 Supplier Bohlender™ Supplier No. C 48212
  • ONLINE EXCLUSIVE PRICE
    187.87 €
    119.02 € / Pack of 1
    Save 68.85 €
    36% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Shaft 6 mm
Includes Three 45° angled angular blades
Length (Metric) 350 mm
Quantity 1 Each
Standard Taper Joint 29/32
Temperature (Metric) -200°C to +250°C
Type Mini-propeller Stirrer Shaft
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.