missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Plugs for Screw Caps

Product Code. 10165011
Click to view available options
Thread Size:
GL 25
GL 32
GL 45
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10165011

Brand: Bohlender™ D54945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for safe plugging of unused ports of glass devices or GL connecting parts. PTFE plugs feature universal chemical resistance.

  • Plugs completely made of PTFE
  • Suitable for replacement caps made of ETFE and PPS
  • Plug is inserted into the cap and snaps in as soon as the cap is tightened
  • Easily be removed for cleaning

Compliance

FDA

Specifications

Certifications/Compliance FDA
Diameter (Metric) Bore: 22 mm
Autoclavable Autoclavable
Material PTFE
For Use With Cap no.: D 634-58
For Use With (Application) Safe plugging of unused ports of glass devices or GL connecting parts
Min. Operating Temperature (Metric) -200°C
Thread Size GL 45
Color White
Max. Operating Temperature (Metric) 250°C
Product Type PTFE Plug
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.