missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE/PPS HT Replacement Inner Parts

Product Code. 10043371
Click to view available options
Thread Size:
GL 18
GL 25
GL 32
GL 45
Tubing Size:
(1 in.) 25.4mm O.D.
(1/16 in.) 1.6mm O.D.
(1/4 in.) 6.35mm O.D.
(1/8 in.) 3.2mm O.D.
10mm O.D.
12mm O.D.
16mm O.D.
26mm O.D.
2mm O.D.
4mm O.D.
6mm O.D.
8mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10043371

Brand: Bohlender™ D64018

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3mm (not exposed to the medium).

  • Medium is only exposed to PTFE
  • Good chemical resistance
  • Withstand pressure up to 10 bar
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PPS, PTFE
For Use With For Tubing 1.6mm O.D.
Min. Operating Temperature (Metric) -200°C
Tubing Size (1/16 in.) 1.6mm O.D.
Thread Size GL 25
Color White
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Replacement Inner Parts
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.