missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Rods

Product Code. 10756362
Click to view available options
Diameter (Metric) Outer:
6 mm
8 mm
10 mm
12 mm
20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10756362

Brand: Bohlender™ S180020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Virginal rods designed for further treatment and processing in lengths of up to 2m. PTFE rods feature universal chemical resistance and are available in a variety of sizes.

  • White PTFE rods
  • For further treatment and processing in lengths of up to 2m
  • Diameter and length are nominal dimensions and can contain a machining allowance
  • Universal chemical resistance

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PTFE
Diameter (Metric) Outer 20 mm
For Use With (Application) Further treatment and processing in lengths of up to 2m
Min. Operating Temperature (Metric) -200°C
Color White
Max. Operating Temperature (Metric) -200°C
Product Type PTFE Rod
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.