missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Tubing
Description
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA, USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.5 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 3 mm |
| Thickness (Metric) | 0.75 mm |
| For Use With (Application) | Perfect tubing for aggressive and pure liquids or gases |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Pack |
| Tubing Size | 3mm O.D., 1.5mm I.D. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
¿Detecta una oportunidad de mejora?