missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Product Code. 15293179
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
2 mm
6 mm
Diameter (Metric) Outer:
1.6 mm
4 mm
8 mm
Unit Size:
10m
3m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
15293179 6 mm 8 mm 3m
15243179 2 mm 4 mm 10m
15213179 0.8 mm 1.6 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15293179 Supplier Bohlender™ Supplier No. S181050
  • ONLINE EXCLUSIVE PRICE
    83.53 €
    63.93 € / 3m
    Save 19.60 €
    23% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this tubing for transport of aggressive products such as acids, lyes, gases and solvents. Bohlender™ BOLA™ PTFE Tubing features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves

Specifications

Certifications/Compliance FDA, USP Class VI
Autoclavable Autoclavable
Diameter (Metric) Inner 6 mm
Material PTFE
Diameter (Metric) Outer 8 mm
Thickness (Metric) 1 mm
For Use With (Application) Perfect tubing for aggressive and pure liquids or gases
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Pack
Color Translucent to Milky-white
Maximum Pressure 46 bar
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.