missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing Rolls, 10 m Long, 0.8 mm Thick

Product Code. 16823576
Click to view available options
Diameter (English) Inner:
0.06 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16823576

Brand: Bohlender™ S201226

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Individually packaged PTFE tubing rolls with a roll length of 10 meters.

  • Translucent to milky-white appearance
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material PTFE
Diameter (English) Outer 0.13 in.
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 32.8 ft.
Overall Length (Metric) 10 m
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
Flexibility 13 mm bend radius
Maximum Pressure 140 bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.