missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Sheets

Product Code. 17117584
Change view
Click to view available options
Length (English):
39 in.
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17117584 39 in. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17117584 Supplier Bohlender™ Supplier No. S180321
  • ONLINE EXCLUSIVE PRICE
    52.50 €
    40.53 € / Pack of 3
    Save 11.97 €
    22% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sheets made of PTFE.

  • Delivered in rolls with a length of 1000 mm
  • Color: White

Specifications

Material PTFE
Length (English) 39 in.
Length (Metric) 1000 mm
Width (English) 24 in.
Width (Metric) 600 mm
Color White
Thickness 0.05 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.