missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Star Magnetic Stirring Bars

Product Code. 17187004
Change view
Click to view available options
Length (Metric):
9 mm
10 mm
20 mm
30 mm
Height (Metric):
6 mm
10 mm
12 mm
Width (Metric):
9 mm
10 mm
20 mm
30 mm
Unit Size:
Pack of 3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Height (Metric) Width (Metric) unitSize
17187004 20 mm 10 mm 20 mm Pack of 3
17167004 9 mm 6 mm 9 mm Pack of 3
17177004 10 mm 6 mm 10 mm Pack of 3
17197004 30 mm 12 mm 30 mm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17187004 Supplier Bohlender™ Supplier No. C35206
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE-coated star magnetic stirring bars.

  • PTFE-encapsulated magnetic core (Alnico 5)
  • Universal chemical resistance

Specifications

Height (English) 0.4 in.
Height (Metric) 10 mm
Length (English) 0.79 in.
Width (English) 0.79 in.
Width (Metric) 20 mm
Coating PTFE
Length (Metric) 20 mm
Shape Star
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.