missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Temperature Probe Lemo (PT 100)

Product Code. 17157564
Change view
Click to view available options
Length (Metric):
660 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17157564 660 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17157564 Supplier Bohlender™ Supplier No. P 176230
  • ONLINE EXCLUSIVE PRICE
    630.69 €
    339.32 € / Pack of 1
    Save 291.37 €
    46% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temperature Probe made of PTFE and stainless steel with PFA-coated cable.

  • One measuring sensor PT 100 in a PTFE-encapsulated stainless steel tube
  • Temperature probe diameter: 8 mm
  • Tip diameter: 6 mm
  • Collar ring diameter: 12 mm
  • Usable length: 600 mm
  • With white PFA-coated cable (length: 1.5 m) and mounted Lemo plug size 1
  • 4-wire System
  • Typical response times: T 50: 7 to 12 s, T 90: 14 to 16 s

Specifications

Type 4-wire System
Cable PFA-coated
Interface Lemo™ Plug Size 1
Material PTFE, Stainless Steel
Length (English) 26 in.
Length (Metric) 660 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.