missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Temperature Probes K and SMP-Connector

Product Code. 17197564
Change view
Click to view available options
Length (Metric):
300 mm (340 mm Overall)
500 mm (560 mm Overall)
Length (English):
12 in.
20 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (English) unitSize
17197564 300 mm (340 mm Overall) 12 in. Each
17107574 500 mm (560 mm Overall) 20 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17197564 Supplier Bohlender™ Supplier No. P186020
  • ONLINE EXCLUSIVE PRICE
    273.00 €
    146.33 € / Pack of 1
    Save 126.67 €
    46% Off
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes K and SMP-Connector with pointed tip and SMP connector.

  • Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube
  • Temperature probe with pointed tip
  • Collar ring diameter: 12 mm
  • With green PFA-coated cable (length: 1.5 m) and SMP-connector
  • Typical response times: T 50: ca. 25 s, T 90: ca. 59 s

Specifications

Material Stainless Steel
Length (English) 12 in.
Length (Metric) 300 mm (340 mm Overall)
Diameter (Metric) Process Tube 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.