missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ U-shaped Stirrer Shafts, 180 mm Wide
Description
- PTFE-jacketed stainless steel shaft
- U-shaped stirrer blade completely made of PTFE
- Universal chemical resistance since product is only exposed to PTFE
- Chucking diameter: 14 mm
- Distance between the blades: 110 mm
Specifications
Specifications
| Diameter (English) Shaft | 0.6 in. |
| Diameter (Metric) Shaft | 16 mm |
| Height (English) Blade | 5.5 in. |
| Height (Metric) Blade | 140 mm |
| Immersion Length | 100 mm |
| Length (English) | 63 in. |
| Length (Metric) | 1600 mm |
| Width (English) | 7 in. |
| Width (Metric) | 180 mm |
| Material | PTFE, Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?