missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ U-shaped Stirrer Shafts, 60 mm Wide

Product Code. 17177074
Change view
Click to view available options
Length (Metric):
800 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17177074 800 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17177074 Supplier Bohlender™ Supplier No. C38411
  • ONLINE EXCLUSIVE PRICE
    496.65 €
    241.68 € / Pack of 1
    Save 254.97 €
    51% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PTFE-coated, U-shaped Stirrer Shafts with a stainless steel shaft.

  • PTFE-jacketed stainless steel shaft
  • U-shaped stirrer blade completely made of PTFE
  • Universal chemical resistance since product is only exposed to PTFE
  • Chucking diameter: 6.5 mm
  • Distance between the blades: 30 mm

Specifications

Diameter (English) Shaft 0.3 in.
Diameter (Metric) Shaft 8 mm
Height (English) Blade 1.6 in.
Height (Metric) Blade 40 mm
Immersion Length 25 mm
Length (English) 31 in.
Length (Metric) 800 mm
Width (English) 2.4 in.
Width (Metric) 60 mm
Material PTFE, Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.