missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Bologna Brogue-Style Business Shoes
Description
- Polished black full-grain leather uppers
- Impenetrable nitrile rubber sole
- Hydro-Tec™ sanitized silver and wellness leather inlay sole
- Woven zero penetration insole
- Anti-bacterial with leather top layer in-lay sole
- Antistatic properties: ESD 0,1 - 35 M Ohm / NEN-EN-IEC 61340-5-1
Specifications
Specifications
| Color | Black |
| Material | Leather |
| Shank Type | Ankle support |
| Size | 48 |
| Sole Features | Anti-bacterial with leather top layer inlay sole |
| Sole Material | Impenetrable nitrile rubber |
| Style | Brogue |
| Certifications/Compliance (Europe) | EN ISO 20345:2011; ESD 0,1-35 M Ohm/NEN-EN-IEC 61340-5-1 |
| Product Type | Business Shoe |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?