missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Bologna Brogue-Style Business Shoes
With ankle support in the shank.
165.00 € - 168.00 €
Specifications
Shank Type | Ankle support |
---|---|
Sole Features | Anti-bacterial with leather top layer inlay sole |
Sole Material | Impenetrable nitrile rubber |
Style | Brogue |
Certifications/Compliance (Europe) | EN ISO 20345:2011; ESD 0,1-35 M Ohm/NEN-EN-IEC 61340-5-1 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10565384
|
Emma Safety Footwear
MM10709048 |
48 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10526944
|
Emma Safety Footwear
MM10709043 |
43 |
168.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10133944
|
Emma Safety Footwear
MM10709041 |
41 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10174204
|
Emma Safety Footwear
MM10709046 |
46 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10769425
|
Emma Safety Footwear
MM10709044 |
44 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10226084
|
Emma Safety Footwear
MM10709040 |
40 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10759425
|
Emma Safety Footwear
MM10709042 |
42 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10547114
|
Emma Safety Footwear
MM10709045 |
45 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10021944
|
Emma Safety Footwear
MM10709047 |
47 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10779255
|
Emma Safety Footwear
MM10709039 |
39 |
165.00 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Polished black full-grain leather uppers
- Impenetrable nitrile rubber sole
- Hydro-Tec™ sanitized silver and wellness leather inlay sole
- Woven zero penetration insole
- Anti-bacterial with leather top layer in-lay sole
- Antistatic properties: ESD 0,1 - 35 M Ohm / NEN-EN-IEC 61340-5-1
Specifications
Ankle support | |
Impenetrable nitrile rubber | |
EN ISO 20345:2011; ESD 0,1-35 M Ohm/NEN-EN-IEC 61340-5-1 |
Anti-bacterial with leather top layer inlay sole | |
Brogue | |
Business Shoe |