missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Booster Pump 1500 and 2500 with Pressure Control
Shop All Thermo Scientific Products
Click to view available options
Description:
Pressure pump, 1500L/hr.
Unit Size:
Each
Description
A complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components.
Ideal for customers with a tank for feeding another system or loop, Thermo Scientific™ Booster Pump 1500 and 2500 with Pressure Control can also be used to boost feed water pressure. Multi-stage, low-noise, self-priming, horizontal high pressure rotary pump in close-coupled construction, with a horizontal suction nozzle and vertical compression nozzle.
- Centrifugal pump
- Direct flanged AC motor with integrated thermal motor protection and capacitor
- Parts contacting medium are non-corroding
- Combination with pressure control makes the pumping station a complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components
Specifications
Specifications
| Ambient Temperature | 5°C to 35°C (40°C max.) |
| Description | Pressure pump, 1500L/hr. |
| For Use With (Equipment) | Most Water Systems up to 600 L/hr. |
| Type | Pressure Pump |
| Flow Rate | 1500 L/hr. (at 3 bar) |
| Inlet Fitting | PVC d25 hose nozzle |
| Max. Pressure | 8 bar |
| Outlet Fitting | R 3/4” male thread |
| Protection Class | IP 54 |
| Electrical Requirements | 230 V 50 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction