missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ BoPET XRF Window Film
Shop All SPEX Certiprep Products
Click to view available options
Thickness:
0.25 mil
Type:
Window Film Circles
Window Film Roll
Unit Size:
1 roll
500 sheets
Description
- Heat resistant up to 100°C (212°F).
- Unusually strong for its thickness.
- Compatible with X-Cell™ sample cups.
- Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- BoPET film is heat resistant up to 100°C (212°F).
- Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
- It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
Specifications
| For Use With (Equipment) | XRF Spectrometers |
| Type | Window Film Circles |
| Description | 2.5 in. Window Film Circles |
| Diameter (English) | 2.5 in. |
| Diameter (Metric) | 6.35 cm |
| For Use With (Application) | Covers sample window |
| Material | Mylar |
| Quantity | 500/Box |
| Thickness | 0.25 mil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction