missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Borosilicate Crystallizing Dishes with Spout

Product Code. 11726582 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
500 mL
900 mL
2000 mL
3500 mL
Diameter (Metric):
40 mm
50 mm
60 mm
70 mm
80 mm
95 mm
115 mm
140 mm
190 mm
230 mm
Height (Metric):
25 mm
30 mm
35 mm
40 mm
45 mm
55 mm
65 mm
75 mm
90 mm
100 mm
Unit Size:
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Unit Size
11726582 900 mL 140 mm 75 mm Pack of 10
11796562 100 mL 70 mm 40 mm Pack of 10
11706572 150 mL 80 mm 45 mm Pack of 10
11736582 2000 mL 190 mm 90 mm Pack of 10
11766562 20 mL 40 mm 25 mm Pack of 10
11706582 300 mL 95 mm 55 mm Pack of 10
15864498 3500 mL 230 mm 100 mm Pack of 10
11776562 40 mL 50 mm 30 mm Pack of 10
11716582 500 mL 115 mm 65 mm Pack of 10
11786562 60 mL 60 mm 35 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11726582 Supplier Duran™ Supplier No. 213115407
Spotlight Offers
Use promo code 28038
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes spout. DURAN™ BoroSilicate Crystallizing Dishes with Spout have good thermal shock resistance.

  • Good thermal-shock resistance
  • High operating temperature (+500 °C)
  • Not designed for use under differential pressure or vacuum conditions.

Specifications

Bottom Shape Flat
Capacity (Metric) 900 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Dish
Height (Metric) 75 mm
Diameter (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.