missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Borosilicate Gas Wash Bottles

Product Code. 10799272 Shop All Brand Products
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10799272

Brand: Brand™ 78148

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Type Gas Washing Bottle
Diameter (Metric) Outside 11 mm
Height (Metric) 275 mm
Certifications/Compliance DIN 12463
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.