missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Borosilicate Gas Wash Bottles
Shop All Brand Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Type | Gas Washing Bottle |
| Diameter (Metric) Outside | 11 mm |
| Height (Metric) | 275 mm |
| Certifications/Compliance | DIN 12463 |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction