missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Borosilicate Glass 3.3 Automatic Pipets

Product Code. 10618471
Change view
Click to view available options
Volume (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10618471 50 mL Each
10608471 25 mL Each
10585182 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10618471 Supplier Hecht Karl™ Supplier No. 41877015
  • ONLINE EXCLUSIVE PRICE
    76.04 €
    41.27 € / Pack of 1
    Save 34.77 €
    45% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Borosilicate Glass (3.3)
Includes Standard Ground NS 29/32
Quantity 1 Pack
Volume (Metric) 50 mL
Type Automatic Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.