missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Bottles

Product Code. 12870904
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12870904 1000 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12870904 Supplier SGD PHARMA Supplier No. 300757
  • ONLINE EXCLUSIVE PRICE
    40.45 €
    39.94 € / Pack of 20
    Save 0.51 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Delivered without caps. Borosilicate Glass Bottles can be used for a variety of laboratory applications.

  • Clear glass
  • Cap size: R3/28
  • Caps sold separately

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Quantity 20/Pk.
Height (Metric) 215.6 mm
Diameter (Metric) 97.5 mm
Product Type Laboratory Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.