missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.
- Manufactured from borosilicate glass
- Complies with BS-ISO 385
- Single bore
- Interchangeable glass or PTFE stopcock
- 0.10mL blue ceramic graduations
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| Includes | Single Bore, Interchangeable Stopcock |
| Scale | Blue |
| Stopcock Material | PTFE |
| Tolerance | ±0.1 mL |
| Type | Buret |
| Class | Class B |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?