missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
INdEX columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterized by their simple design, simplicity of operation and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.
- Scalable from inner diameters of 70 to 200mm and bed volumes from 0.1L to 25L.
- Pressure rating: 3 bar.
- For use with an array of techniques and chromatography media, especially Sepharose Fast Flow.
- Proven distribution system.
- Dynamic axial compression yields densely packed, highly efficient beds.
- Materials include electropolished stainless steel, borosilicate glass, and polymers.
- Packing devices for longer bed heights.
Specifications
Specifications
| For Use With (Application) | Process development and small-scale production |
| Quantity | 1 Pack |
| Diameter (Metric) Inner | 100 mm |
| Type | Column |
| Max. Pressure | 3 bar |
| Pore Size | 10 and 23 μm |
| Length (Metric) | 500 mm |
| Material | Borosilicate Glass |
| Support Material | Polyamid and Polypropylene |
| Connector Types | 25mm TC |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?