missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Separating Funnels Acc. to Squibb, with PTFE Plug

Product Code. 11925966
Click to view available options
Capacity (Metric):
50 mL
100 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11925966

Brand: Lenz Laborglasinstrumente™ 04004137

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in liquid-liquid extractions to separate components. Lenz Laborglasinstrumente™ Separating Funnels Acc. to Squibb, with PTFE Plug are manufactured from durable DURAN™ borosilicate glass.

  • Without scale
  • With NS socket and PE stopper
  • With screwthread retaining device
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Graduated No.
Pore Size 2.5mm bore
Quantity 2
Stopper Material Polyethylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.