missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Borosilicate Glass Cover Glasses, Round

Product Code. 10178011
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
20 mm
24 mm
25 mm
Unit Size:
Pack of 1000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10178011 10 mm Pack of 1000
10259911 20 mm Pack of 1000
10337673 25 mm Pack of 1000
10006111 12 mm Pack of 1000
10004470 16 mm Pack of 1000
10249911 18 mm Pack of 1000
10381652 24 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10178011 Supplier Marienfeld Superior™ Supplier No. 0111500
  • ONLINE EXCLUSIVE PRICE
    72.18 €
    54.71 € / Pack of 1000
    Save 17.47 €
    24% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.

  • Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
  • For light and fluorescence microscopy, especially in medical and biological science
  • Excellent flatness, absolutely colorless, perfectly clear
  • Refractive index ne: 1.5255
  • Abbe value ve: 55
  • In compliance with DIN ISO 8255
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Specifications

Product Type Coverslip
Shape Circle
Material Borosilicate Glass D 263 M
Thickness (Metric) #1 (0.13 to 0.16 mm)
Diameter (Metric) 10 mm
For Use With (Equipment) Microscope Slides
Certifications CE Mark
Quantity 1000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.