missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Borosilicate Glass Cover Glasses, Round
Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.
68.74 € - 102.04 €
Specifications
Product Type | Coverslip |
---|---|
Shape | Circle |
Material | Borosilicate Glass D 263 M |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
For Use With (Equipment) | Microscope Slides |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10259911
|
Marienfeld Superior™
0111600 |
20 mm |
81.40 €
Pack of 1000 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||||
10337673
|
Marienfeld Superior™
0111650 |
25 mm |
102.04 €
Pack of 1000 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
|||||
10178011
|
Marienfeld Superior™
0111500 |
10 mm |
68.74 €
Pack of 1000 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
|||||
10006111
|
Marienfeld Superior™
0111520 |
12 mm |
69.54 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10004470
|
Marienfeld Superior™
0111550 |
16 mm |
69.54 €
Pack of 1000 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
|||||
10249911
|
Marienfeld Superior™
0111580 |
18 mm |
72.62 €
Pack of 1000 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
10381652
|
Marienfeld Superior™
0111640 |
24 mm |
97.24 €
Pack of 1000 |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||||
Description
- Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
- For light and fluorescence microscopy, especially in medical and biological science
- Excellent flatness, absolutely colorless, perfectly clear
- Refractive index ne: 1.5255
- Abbe value ve: 55
- In compliance with DIN ISO 8255
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
Coverslip | |
Borosilicate Glass D 263 M | |
Microscope Slides | |
1000 |
Circle | |
#1 (0.13 to 0.16 mm) | |
CE Mark |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title