missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Distillation Apparatus

Product Code. 12443601
Change view
Click to view available options
Standard Taper Joint:
Cone size: 19/26, Socket size: 14/23
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
12443601 Cone size: 19/26, Socket size: 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12443601 Supplier Quickfit Supplier No. DA1/22
  • ONLINE EXCLUSIVE PRICE
    177.00 €
    145.53 € / Pack of 1
    Save 31.47 €
    17% Off
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the purpose of separating and/or purifying components of a liquid mixture.

  • Comprises Liebig condenser, stillhead and receiver adapter in a single piece
  • Angle and position pre-defined
  • Simple to set up with fewer clamps required
  • Less grease contamination
  • No air leakage under vacuum
  • No liquid hold-up at the joints

Specifications

Length (Metric) Approx. effective condenser length: 155mm
Type Distillation apparatus
Material Borosilicate Glass
Standard Taper Joint Cone size: 19/26, Socket size: 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.