missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Borosilicate Glass Evaporating Dishes

Product Code. 15232349
Change view
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15232349 10 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15232349 Supplier Marienfeld Superior™ Supplier No. 4210301
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Marienfeld Superior™ Borosilicate Glass Evaporating Dishes offers good chemical resistance, high resistance to thermal shock and minimal thermal expansion.

  • Made of borosilicate glass 3.3
  • In compliance with DIN 12 336
  • Very good chemical resistance
  • Minimal thermal expansion
  • High resistance to thermal shocks
  • Hemispherical shape
  • With flat bottom
  • With fused rim
  • With spout

Specifications

Description With spout
Bottom Shape Flat
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Type Evaporating Dish
Height (Metric) 18 mm
Diameter (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.