missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars

Product Code. 15351321 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
30 mL
55 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15351321 15 mL Each
15371321 55 mL Each
15321321 5 mL Each
15331321 10 mL Each
15361321 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15351321
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 24-08-2026
Add to basket
Add to basket

For use during the initial stages of sample preparation to break down and disrupt a range of materials such as animal or plant tissues, foodstuffs and soil. Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars are tissue grinders manufactured from durable borosilicate glass.

  • Autoclavable
  • Available in a range of capacities
  • For use with Fisherbrand Borosilicate Homogenizer Pestles

Specifications

Clearance (Metric) 0.152 - 0.254mm
Autoclavable Autoclavable
Capacity (Metric) 15 mL
Material Borosilicate Glass
Product Type Homogenizers
Length (Metric) 80mm
Length (Metric) Pestle 220mm
Pestle Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.