missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Graduated Cylinder

Product Code. 11517702 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11517702 10 mL 0.2 mL Pack of 2
11577702 1000 mL 10 mL Pack of 2
11547702 100 mL 1 mL Pack of 2
11587702 2000 mL 20 mL Each
11557702 250 mL 2 mL Pack of 2
11527702 25 mL 0.5 mL Pack of 2
11537702 50 mL 1 mL Pack of 2
11507702 5 mL 0.1 mL Pack of 2
11567702 500 mL 5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11517702
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Measure liquids with blue ceramic scale graduated glass cylindars. The Fisherbrand™ borosilicate glass graduated cylindawith hexagonal base and spout

  • DIN 12680, BS 604, ISO 4788
  • Graduated in blue ceramic
  • Borosilicate Glass
  • Hexagonal base
  • Spouted
  • Individual reorder code on each product

Specifications

Material Borosilicate Glass
Certifications/Compliance BS 604, DIN 12680, ISO 4788
Class Class B
Capacity (Metric) 10 mL
Scale Blue Ceramic
Graduations 0.2 mL
Base Type Hexagonal
Scale Color Blue
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.