missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Borosilicate Glass Mortar for Tissue Grinder
Description
- PTFE Pestle sold separately
- Ideal for small amounts of tissue
- Volumes stated are working volumes
- Avoid excessive generated heat as it could cause binding
Specifications
Specifications
| Color | Crystal clear |
| Diameter (Metric) Outside | 8mm |
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Product Type | Mortar |
| For Use With (Equipment) | Pestle |
| Length (Metric) | 120mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?