missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Borosilicate Glass Mortar for Tissue Grinder

Product Code. 10782911
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
50 mL
Diameter (Metric) Outside:
8mm
12 mm
15mm
16mm
32mm
Length (Metric):
120mm
135 mm
150mm
155mm
195mm
Unit Size:
Each
Product Code. Capacity (Metric) Diameter (Metric) Outside Length (Metric) unitSize
10782911 50 mL 32mm 195mm Each
10713091 2 mL 8mm 120mm Each
10166090 10 mL 15mm 150mm Each
10044330 15 mL 16mm 155mm Each
10297900 5 mL 12 mm 135 mm Each
5 options
This item is not returnable. View return policy

Product Code. 10782911

Brand: Kartell™ 0615000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ Borosilicate Glass Mortar for Tissue Grinder is a solid container that a pestle can grind samples against.

  • PTFE Pestle sold separately
  • Ideal for small amounts of tissue
  • Volumes stated are working volumes
  • Avoid excessive generated heat as it could cause binding

Specifications

Color Crystal clear
Diameter (Metric) Outside 32mm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Product Type Mortar
For Use With (Equipment) Pestle
Length (Metric) 195mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.