missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Hybridization Bottle

Product Code. 10214301
Change view
Click to view available options
Diameter (Metric) Outer:
38 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10214301 38 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10214301 Supplier Witeg™ Supplier No. 2 446 115
  • ONLINE EXCLUSIVE PRICE
    49.34 €
    44.40 € / Pack of 1
    Save 4.94 €
    10% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Size GL45
Diameter (Metric) Outer 38 mm
Length (Metric) 150 mm
Material Borosilicate Glass
Product Type Hybridization Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.