missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Borosilicate Glass J Young NMR Valves

Product Code. 12892306
Change view
Click to view available options
Length (Metric):
178 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12892306 178 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12892306 Supplier GPE Scientific™ Supplier No. S5600JY7YELLOW
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Order Info

LengthMetric

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type J Young NMR Valve
For Use With (Application) 600MHz tube
Includes Female joint
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.