missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Borosilicate Glass Large Opening Vials
Click to view available options
Color:
Amber
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Amber |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Designed to work in robotic arm autosamplers such as Agilent |
| No. per Pack | 100/Pk. |
| Quantity | 100/Pk. |
| Closure Size | 9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction