missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tube

Product Code. 15862285 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
18 mm
24 mm
Length (Metric):
100 mm
125 mm
150 mm
Unit Size:
Pack of 100
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) unitSize
15862285 16 mm 100 mm Pack of 100
15882275 12 mm 100 mm Pack of 100
15872285 16 mm 125 mm Pack of 100
15812285 16 mm 150 mm Pack of 100
15882285 18 mm 150 mm Pack of 100
15892285 24 mm 150 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15862285
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for chemical and biological work.

  • Features: rimmed medium walls
  • Grade: 3.3 borosilicate glass test tubes
  • Complies to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 100 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.