missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tube

Product Code. 11932198 Shop All Fisherbrand Products
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
missing translation for 'unitSize'
Pack of 100
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) unitSize
11932198 10 mm 75 mm Pack of 100
11952198 12 mm 100 mm Pack of 100
11962198 16 mm 100 mm Pack of 100
11972198 16 mm 125 mm Pack of 100
11982198 16 mm 150 mm Pack of 100
11992198 18 mm 150 mm Pack of 100
11982178 24 mm 150 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11932198

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for chemical and biological work.

  • Features: rimmed medium walls
  • Grade: 3.3 borosilicate glass test tubes
  • Complies to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 75 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.