missing translation for 'onlineSavingsMsg'
Learn More

Soda Lime Glass Petri Dishes

Product Code. 12921408 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
60 mm
80 mm
100 mm
120 mm
150 mm
Height (Metric):
12 mm
15 mm
20 mm
25 mm
Unit Size:
Each
Pack of 18
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) Unit Size
12921408 100 mm 15 mm Pack of 18
16190741 100 mm 15 mm Pack of 20
16120751 60 mm 12 mm Pack of 20
12901408 60 mm 12 mm Pack of 18
16130751 120 mm 20 mm Pack of 20
12931408 120 mm 20 mm Pack of 18
16110751 150 mm 25 mm Pack of 20
12941408 150 mm 25 mm Each
12911408 80 mm 15 mm Pack of 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 12921408
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

High-quality petri dish, with lid.

  • Constructed of soda lime glass.
  • Includes lid

Specifications

Closure Included Closure Included
Closure Material Soda Lime Glass
Material Soda Lime Glass
Shape Round
Type Petri Dish
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.