missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Borosilicate Glass Powder Flask

Product Code. 11875912 Shop All IKA Products
Click to view available options
Volume (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11875912

Brand: IKA™ 0003738400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Borosilicate Glass
Type Powder Flask
For Use With (Equipment) RV 10.302 Rotary Evaporators 1000mL
Quantity 1 Each
Volume (Metric) 2000 mL
Weight (Metric) 100 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.