missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC PAL™ GC Syringes

Product Code. 11532475
Change view
Click to view available options
Volume (Metric):
10 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11532475 10 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11532475 Supplier Hamilton™ Supplier No. 203362
  • ONLINE EXCLUSIVE PRICE
    194.00 €
    140.36 € / Pack of 1
    Save 53.64 €
    27% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with CTC PAL autosamplers for GC and headspace analyses.

  • Unique flange alignment design aids in installation and results in fewer bent needles
  • Plunger button can be adjusted to prevent plunger tip damage
  • Innovative attachment design of the needle to the barrel minimizes sample carryover

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, Stainless Steel
Description Gas sterilizable
Needle Gauge 23s G to 26s G
Diameter (Metric) Inner Needle 0.64 to 0.13 mm
Diameter (Metric) Outer Needle 0.72 to 0.47 mm
For Use With (Application) GC and headspace analyses
Product Type Microliter Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) 10°C
Quantity 1/Ea.
Volume (Metric) 10 μL
Needle Point Style AS
For Use With (Equipment) CTC PAL Autosampler
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.