missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Borosilicate Glass Replacement Impeller

Product Code. 12401421 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric) Working:
250mL
500mL
1000mL
3000mL
6000mL
8000mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Working Unit Size
12401421 8000mL Each
11581285 1000mL Each
11591285 3000mL Each
11571285 250mL Each
10691212 500mL Each
11501295 6000mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12401421 Supplier Wheaton™ Supplier No. 356849
  • ONLINE EXCLUSIVE PRICE
    250.95 €
    238.73 € / Pack of 1
    Save 12.22 €
    4% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling

Magna-Flex™ microcarrier spinner flasks feature a flex type, bulb shaped glass impeller which rotates from a fixed position above the liquid level around an indentation in the base of the flask. Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling. 500mL and larger units have 45mm sidearms to be used as convenient vents and ports. All flasks provide a headspace ratio of 1:1 or greater to provide maximum surface interface between culture and vessel atmosphere. A removable stainless steel pin immobilises the impeller during handling. Replacement glass impeller assemblies are available for all flasks. For use with microcarrier cultures.
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
For Use With (Application) Microcarrier cultures
Includes Two large sidearms and screw cap
No. per Case 1 Each
Product Type Replacement Impeller
Closure Type Screw Cap
Volume (Metric) Working 8000mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.