missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ WHEATON™ Borosilicate Glass Roller Bottle

Product Code. 12498942 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
3450 mL
4230 mL
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12498942 4230 mL Pack of 4
12488942 3450 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12498942 Supplier WHEATON™ Supplier No. 348258
  • ONLINE EXCLUSIVE PRICE
    654.00 €
    615.88 € / Pack of 4
    Save 38.12 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Borosilicate Glass Roller Bottle is designed for adherent cell roller culture. Borosilicate glass selected for optical clarity and surface smoothness withstands repeated sterilization cycles and conforms to USP Type I and ASTM E-438 Type I, Class A requirements.

  • Specifically designed for adherent cell roller culture
  • Reusable borosilicate glass roller bottle
  • Glass is specially selected for optical clarity, interior surface smoothness, and absence of glass imperfections
  • Withstands repeated wet or dry sterilization cycles
  • Material: Borosilicate glass 3.3 conforming to USP Type I and ASTM E-438 Type I, Class A requirements
  • Vessels and deep-skirted 38-415 screw caps are autoclavable
  • Tapered neck area facilitates cleaning; nominal neck I.D. 29mm
  • Caps feature white styrene-butadiene rubber liner
  • Glass wall thickness: 2.6mm
  • Supplied in packs of 4

Specifications

Capacity (Metric) 4230 mL
Color Clear
Diameter (Metric) Inner Neck 29 mm
Includes With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line
Material Borosilicate Glass
Length (Metric) 550mm
No. per Pack 4Pack
Quantity 4/Pk.
Screw Color Black
Screw Material Phenolic
Thickness (Metric) 2.6mm
Closure Color Black
Neck Finish Tapered Neck
Closure Included Yes
Mouth Narrow
Closure Liner White Styrene-butadiene Rubber
Closure Material Phenolic
Closure Size 38-415 mm
Diameter (Metric) 110 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 143 oz.
Shape Cylindrical
Certifications/Compliance USP Type I and ASTM E-438 Type I
Product Type Roller Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.