missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Borosilicate Glass Separating Funnels with Solid Glass Plug and Graduations

Product Code. 10719501
Change view
Click to view available options
Capacity (Metric):
50 mL
500 mL
1000 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10719501 500 mL Pack of 2
10018360 1000 mL Pack of 2
10579571 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10719501 Supplier Lenz Laborglasinstrumente™ Supplier No. 04022058
  • ONLINE EXCLUSIVE PRICE
    176.00 €
    107.85 € / Pack of 2
    Save 68.15 €
    38% Off
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lenz Laborglasinstrumente™ Borosilicate Glass Separating Funnels with Solid Glass Plug and Graduations are used in liquid-liquid extractions to separate the components of a mixture into immiscible solvent phases of different densities.

  • Cylindrical shape with straight discharge tube
  • With NS socket and PE stopper
  • With solid glass plug
  • With Screwthreade retaining device
  • With scale

Especificaciones

Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduated Yes
Includes Solid Glass plug and screw thread retaining device
Graduations 10mL
Joint Number 29/32 NS Socket
Product Type Separatory Funnel
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.