missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Borosilicate Glass Shell Vials

Product Code. 10747651
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
10747651 1 mL Clear Pack of 100
10422751 2 mL Clear Pack of 100
10625671 2 mL Amber Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10747651 Supplier JG Finneran Associates™ Supplier No. 4100840
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these vials for a variety of applications. JG Finneran™ Borosilicate Glass Shell Vials feature thicker walls for safer sample handling.

  • Glass shell vial
  • Available in clear or amber Type I borosilicate glass for easy disposal
  • Limited volume shell vials have a precisely designed conical bottom which permits maximum sample evacuation

Specifications

Color Clear
Material Borosilicate Glass
Volume (Metric) 1 mL
No. per Pack 100
Quantity 100 Pk.
Closure Size 8 mm
For Use With (Equipment) Waters WISP™ 96 Position Autosampler
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.