missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Borosilicate Glass Shell Vials

Product Code. 10370951
Change view
Click to view available options
Volume (Metric):
0.75 mL
1 mL
2 mL
4 mL
Color:
Amber
Clear
Marking Spot:
No
White
Diameter (Metric) Opening:
8 mm
12 mm
15 mm
8mL
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Marking Spot Diameter (Metric) Opening unitSize
10370951 1 mL Amber No 8 mm Pack of 100
12327039 2 mL Amber White 12 mm Pack of 100
10167360 4 mL Amber No 15 mm Pack of 100
12347039 4 mL Amber White 15 mm Pack of 100
12317039 2 mL Clear White 12 mm Pack of 100
10085470 4 mL Clear No 15 mm Pack of 100
12337039 4 mL Clear White 15 mm Pack of 100
12387029 0.75 mL Clear No 8mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10370951 Supplier JG Finneran Associates™ Supplier No. 4100840A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in clear or amber Type 1 glass. JG Finneran Associates™ Borosilicate Glass Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes; many are designed for use in Waters WISP™ autosamplers.

  • Available in clear or amber Type I borosilicate glass for easy disposal
  • Vials feature thicker walls for safer sample handling
  • Limited volume shell vials
  • Precisely designed conical bottom permits maximum sample evacuation
  • Most sizes are designed to work in the Waters WISP™ 96 position autosampler

Specifications

Diameter (Metric) Opening 8 mm
Color Amber
Material Borosilicate Glass
Volume (Metric) 1 mL
For Use With (Application) Chromatography
Includes Snap Plug
No. per Pack 100
Base Style Conical
Closure Type Snap Cap
Quantity 100/Pk.
Marking Spot No
For Use With (Equipment) Waters WISP™ 96 Position Autosampler
Height (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.