missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Short Stem Funnel

Product Code. 10123682 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric)Top:
30mm
35mm
45mm
50mm
55mm
60mm
75mm
80mm
100mm
120mm
Diameter (Metric) Stem:
6mm
7mm
8mm
9mm
12mm
17mm
Length (Metric) Stem:
35mm
40mm
50mm
60mm
65mm
80 mm
85mm
110mm
120mm
Unit Size:
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem Unit Size
10123682 100mm 12mm 110mm Pack of 10
10082252 120mm 17mm 120mm Pack of 10
10710105 30mm 6mm 35mm Pack of 10
10042222 35mm 7mm 40mm Pack of 10
10720295 45mm 7mm 50mm Pack of 10
10730295 50mm 7mm 50mm Pack of 10
10124352 55mm 8mm 60mm Pack of 10
10134352 60mm 8mm 65mm Pack of 10
10082242 75mm 9mm 80 mm Pack of 10
10767414 80mm 9mm 85mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 10123682
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from soda lime glass. Fisherbrand™ Soda Lime Glass Short Stem Funnel is less likely to clog when funneling thicker substances.

  • Manufactured from Soda Lime glass.
  • Short stem funnel
  • Less likely to clog when funneling thicker substances.

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 12mm
Material Soda Lime Glass
Height (Metric) 175 mm
For Use With (Application) Ideal for filtering applications in the laboratory
Length (Metric) Stem 110mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.