missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Borosilicate Glass Squibb Separating Funnels with Solid Glass Plug

Product Code. 10159930
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10159930 1000 mL Pack of 2
10271721 100 mL Pack of 2
10231821 250 mL Pack of 2
10149930 500 mL Pack of 2
10242151 2000 mL Each
12018538 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10159930 Supplier Lenz Laborglasinstrumente™ Supplier No. 04010070
  • ONLINE EXCLUSIVE PRICE
    146.00 €
    99.20 € / Pack of 2
    Save 46.80 €
    32% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of DURAN™ borosilicate glass. Lenz Laborglasinstrumente™ Borosilicate Glass Squibb Separating Funnels with Solid Glass Plug are used to separate two immiscible liquids of different densities

  • With NS socket and PE stopper
  • without scale, with solid glass plug
  • with screwthread retaining device
  • material: borosilicate glass 3.3

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Quantity 2Pack
Stopper Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.