missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Shimadzu™ Syringes

Product Code. 11580092
Change view
Click to view available options
Volume (Metric):
5 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11580092 5 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11580092 Supplier Hamilton™ Supplier No. 202630
  • ONLINE EXCLUSIVE PRICE
    214.00 €
    163.86 € / Pack of 1
    Save 50.14 €
    23% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enables the automatic introduction of samples into the injector of the gas chromatograph.

  • Improves reproducibility and speed
  • Adapted for an exact fit to Shimadzu autosampler models AOC-14, AOC-17 and AOC-20
  • 5μL volume

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, Stainless Steel, Steel (Plunger)
Description Gas sterilizable
Needle Gauge 22s G
Diameter (Metric) Inner Needle 0.13 mm
Diameter (Metric) Outer Needle 0.71 mm
For Use With (Application) Liquid or gas sampling
Product Type Microliter Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (Metric) 50°C
Model 75
Min. Temperature (Metric) 20°C
Quantity 1/Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 43 mm
Needle Point Style 2
For Use With (Equipment) Shimadzu AOC 14, 17 and 20 Autosampler
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.